PTFE heat-shrink tubing, 0.410"ID, 12 ft/pack
Catalog #: MFLX06851-42
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06851-42
- MFLX06851-22
- Clarity:
- Opaque
- Opaque
- Length per pack:
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- Warranty:
- None
- None
- Currently Viewing
Specifications
About this item
Ideal for chemically inert applications.
- High electrical and chemical resistance
- Comes in 3-ft lengths
- Opaque
Shrink ratio: 2:1
Recovery temperature: 621 °F (327 °C)
Characteristics: Opaque; high electrical and chemical resistance.
- Length:3.7 m
- Maximum Temperature:327 °C
- Tubing I.D.:10.4 mm (0.41")
- Tubing Material:PTFE
- Color:Opaque
- Description:Heat-Shrink Tubing. PTFE. 0.410" ID; 12 Ft
- Length per pack:3.7 m (12 ft.)
- Warranty:None
- Clarity:Opaque
- Cat. no.:MFLX06851-42
Customers Who Bought This Also Bought