Masterflex® Ismatec® Pump Tubing, Tygon® LMT-55, 1.6 mm ID x 4.8 mm OD; 50 Ft
Catalog #: MFLX06507-01
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06507-01
- 06507-39
- 06507-11
- 06507-21
- 06507-09
- 06507-05
- 06507-15
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- Max. pressure:
- 5.2 bar (75 psi)
- 2 bar (30 psi)
- 1.7 bar (25 psi)
- 2.4 bar (35 psi)
- 2 bar (30 psi)
- 3.1 bar (45 psi)
- 1.4 bar (20 psi)
- Min. temperature:
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Max. vacuum:
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 508 mm Hg (20" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 760 mm Hg (29,9" Hg)
- 229 mm Hg (9" Hg)
- Series:
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 5.2 bar (75 psi)
- 2 bar (30 psi)
- 1.7 bar (25 psi)
- 2.4 bar (35 psi)
- 2 bar (30 psi)
- 3.1 bar (45 psi)
- 1.4 bar (20 psi)
- Currently Viewing
Specifications
About this item
Exceptional durability with long life.
- Crystal clear and flexible while also being long-lasting and crack-resistant
Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments
Sterilize by autoclave or ethylene oxide gas.
- Length:15.24 m (50 ft.)
- Max. pressure:5.2 bar (75 psi)
- Max. temperature:74 °C (165 °F)
- Tubing I.D.:1.6 mm (0.0625")
- Tubing Material:Tygon® LMT-55
- Tubing O.D.:4.8 mm (0.1875")
- Wall thickness:1.6 mm (0.0625")
- Color:Transparent
- Description:Pump Tubing, Tygon® LMT-55, 1,6 mm ID x 4,8 mm OD; 50 Ft
- Model:06507-01
- Length per pack:15.24 m (50 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:760 mm Hg (29,9" Hg)
- Working pressure:5.2 bar (75 psi)
- Clarity:Translucent
- Cat. no.:MFLX06507-01
Customers Who Bought This Also Bought