C-Flex Transfer Tubing, C-Flex® TPE Braided, 1/2" ID×3/4" OD; 15 Ft
Catalog #: MFLX06433-07
Supplier: Saint Gobain Life Sciences
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 4.6 m (15 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 4.6 m (15 ft.)
- 4.6 m (15 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 9 bar (130 psi)
- 7.2 bar (105 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 7.6 bar (110 psi)
- 5.5 bar (80 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Working pressure:
- 130 psi
- 105 psi
- 110 psi
- 110 psi
- 110 psi
- 80 psi
- Warranty:
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Get more strength than standard C-Flex.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.
- Length:4.6 m
- Max. pressure:9 bar (130 psi)
- Max. temperature:135 °C (275 °F)
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:C-Flex®
- Tubing O.D.:19.1 mm (0.75")
- Wall thickness:3.2 mm
- Color:Translucent
- Description:Transfer Tubing, C-Flex® TPE Braided, 1/2" ID x 3/4" OD; 15 Ft
- Length per pack:4.6 m (15 ft.)
- Min. temperature:–45 °C (–50 °F)
- Warranty:None
- Working pressure:130 psi
- Clarity:Translucent
Customers Who Bought This Also Bought