Masterflex® Transfer Tubing, C-Flex® ADCF, 1/8" ID x 1/4" OD; 50 Ft
Catalog #: MFLX06432-50
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06432-50
- MFLX06432-51
- MFLX06432-52
- MFLX06401-72
- MFLX06432-55
- MFLX06432-57
- MFLX06432-53
- MFLX06432-54
- MFLX06432-60
- MFLX06432-61
- MFLX06432-56
- MFLX06432-58
- MFLX06432-59
- MFLX06432-62
- MFLX61063-76
- Model:
- 06432-50
- 06432-51
- 06432-52
- 06401-72
- 06432-55
- 06432-57
- 06432-53
- 06432-54
- 06432-60
- 06432-61
- 06432-58
- 06432-59
- 06432-62
- 61063-76
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 106.7 m (350 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15,2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 4.6 m (15 ft.)
- Max. pressure:
- 2.4 bar (35 psi)
- 1.5 bar (22 psi)
- 1.5 bar (22 psi)
- 1.6 bar (23 psi)
- 1.93 bar (28 psi)
- 1.17 bar (17 psi)
- 1.4 bar (20 psi)
- 1.93 bar (28 psi)
- 1.17 bar (17 psi)
- 1.17 bar (17 psi)
- 1,8 bar (27 psi)
- 1.17 bar (17 psi)
- 1.6 bar (23 psi)
- 0.97 bar (14 psi)
- 0.76 bar (11 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Regulatory approvals:
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Autoclave;Gamma
- Sterilisation method autoclave:
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Yes, one time 30 minute cycle at 121 °C
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Yes, up to 40 kGy
- Working pressure:
- 35 psi
- 22 psi
- 22 psi
- 23 psi
- 28 psi
- 17 psi
- 20 psi
- 28 psi
- 17 psi
- 17 psi
- 27 psi
- 17 psi
- 23 psi
- 14 psi
- 11 psi
- Currently Viewing
Specifications
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Resin meets USP and Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Length:15.2 m (50 ft.)
- Max. pressure:2.4 bar (35 psi)
- Max. temperature:135 °C (275 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:C-Flex® ADCF
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm (0.0625")
- Color:Translucent
- Description:Transfer Tubing, C-Flex® ADCF, ¹/₈" ID x ¹/₄" OD; 50 Ft
- Model:06432-50
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes, one time 30 minute cycle at 121 °C
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes, up to 40 kGy
- Min. temperature:–45 °C (–50 °F)
- Sterilisation:Autoclave;Gamma
- Working pressure:35 psi
- Clarity:Translucent
- Cat. no.:MFLX06432-50
Customers Who Bought This Also Bought