Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 5/8" ID x 1-3/8" OD; 10 Ft
Catalog #: MFLX06414-55
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06414-55
- 06414-40
- 06414-20
- 06414-30
- 06414-10
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 3 m (10 ft.)
- 3 m (10 ft.)
- 3 m (10 ft.)
- 3 m (10 ft.)
- 3 m (10 ft.)
- Max. pressure:
- 3 bar (43 psi)
- 3.1 bar (45 psi)
- 3.7 bar (53 psi)
- 3.2 bar (47 psi)
- 4.8 bar (69 psi)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Max. vacuum:
- 759 mm Hg (29,9" Hg)
- 759 mm Hg (29,9" Hg)
- 759 mm Hg (29,9" Hg)
- 759 mm Hg (29,9" Hg)
- 759 mm Hg (29,9" Hg)
- Min. temperature:
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- Working pressure:
- 3 bar (43 psi)
- 3.1 bar (45 psi)
- 3.7 bar (53 psi)
- 3.2 bar (47 psi)
- 4.8 bar (69 psi)
- Currently Viewing
Specifications
About this item
Won't crack or oxidize.
- Tubing size: ⁵/₈" int.Ø × 1 ³/₈" out.Ø
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Formulation: Tygon® E-3603 vacuum
Applications: General lab, food and beverage, and biopharm. Vacuum service of 29.9” Hg (760 mm Hg) at 73 °F (23 °C).
Characteristics: Non-DEHP, phthalate-free plasticizer. Flexible, biodegradable, crack-resistant, nontoxic, and nonoxidizing. Clear.
Certifications: USP Class VI and NSF 51
Temperature range: Brittle temperature is -51F (-46 °C).
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar).
- Length:3 m (10 ft.)
- Max. pressure:3 bar (43 psi)
- Max. temperature:74 °C (165 °F)
- Tubing I.D.:16 mm (0.625")
- Tubing Material:Tygon® E-Lab (E-3603)
- Tubing O.D.:35 mm (1.375")
- Wall thickness:9.6 mm (0.375")
- Color:Transparent
- Description:Transfer Tubing, Tygon® E-Lab (E-3603), 5/8" ID x 1-³/₈" OD; 10 Ft
- Model:06414-55
- GMP compliant:Yes
- Length per pack:3 m (10 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:759 mm Hg (29,9" Hg)
- Working pressure:3 bar (43 psi)
- Clarity:Translucent
- Cat. no.:MFLX06414-55
Customers Who Bought This Also Bought