Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 500 F
Catalog #: MFLX06407-33
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06407-33
- 06407-27
- 06407-19
- 06407-21
- 06407-29
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 152 m (500 ft.)
- 91.4 m (300 ft.)
- 152 m (500 ft.)
- 152 m (500 ft.)
- 152 m (500 ft.)
- Max. pressure:
- 2.5 bar (36 psi)
- 2.1 bar (30 psi)
- 2.5 bar (36 psi)
- 1.4 bar (20 psi)
- 4.8 bar (69 psi)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature:
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- Working pressure:
- 2.5 bar (36 psi)
- 2.1 bar (30 psi)
- 2.5 bar (36 psi)
- 1.4 bar (20 psi)
- 4.8 bar (69 psi)
- Currently Viewing
Specifications
About this item
Pliable formulation for sharp radius bending.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. FDA compliant and made according to GMP. Temperature range is –51 to 165 °F (–46 to 73 °C). Can be sterilized with ethylene oxide or autoclave.
- Length:152 m (500 ft.)
- Max. pressure:2.5 bar (36 psi)
- Max. temperature:74 °C (165 °F)
- Tubing I.D.:1.6 mm (0.0625")
- Tubing Material:Tygon® E-Lab (E-3603)
- Tubing O.D.:3.2 mm (0.125")
- Wall thickness:0.8 mm (0.03125")
- Color:Transparent
- Description:Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 500 Ft Spool
- Model:06407-33
- GMP compliant:Yes
- Length per pack:152 m (500 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Working pressure:2.5 bar (36 psi)
- Clarity:Translucent
- Cat. no.:MFLX06407-33
Customers Who Bought This Also Bought