Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/4" ID x 5/16" OD; 50 Ft
Catalog #: MFLX06407-05
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06407-05
- 06407-11
- 06407-01
- 06407-09
- 06407-07
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.3 bar (19 psi)
- 1.2 bar (17 psi)
- 4 bar (58 psi)
- 1.7 bar (24 psi)
- 1.3 bar (19 psi)
- Max. temperature:
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- 74 °C (165 °F)
- Min. temperature:
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- –46 °C (–51 °F)
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- Working pressure:
- 1.3 bar (19 psi)
- 1.2 bar (17 psi)
- 4 bar (58 psi)
- 1.7 bar (24 psi)
- 1.3 bar (19 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Long-life tubing ideal for general purpose applications.
- Tubing size: 1/4" ID X 5/16" OD
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Tygon® E-3603
Applications: General laboratory use.
Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
Certifications: FDA compliant. Made according to GMP.
Temperature range: –58 to 165 °F (–50 to 74 °C)
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi. After autoclaving, dry at no more than 150 °F (66 °C) for 2 to 2-1/2 hours.
- Length:15.2 m (50 ft.)
- Max. pressure:1.3 bar (19 psi)
- Max. temperature:74 °C (165 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:Tygon® E-Lab (E-3603)
- Tubing O.D.:8 mm (0.3125")
- Wall thickness:0.8 mm (0.03125")
- Color:Transparent
- Description:Transfer Tubing, Tygon® E-Lab (E-3603), 1/4" ID x 5/16" OD; 50 Ft
- Model:06407-05
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:ADCF;FDA;Non-DEHP;NSF-51;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Warranty:1 year
- Working pressure:1.3 bar (19 psi)
- Clarity:Translucent
- Cat. no.:MFLX06407-05
Customers Who Bought This Also Bought