Masterflex® I/P® High-Performance Precision Pump Tubing, Versilon™ A-60-N, I/P 70; 25 ft
Catalog #: MFLX06404-70
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX06404-70
- MFLX06404-88
- MFLX06404-89
- Model:
- 06404-70
- 06404-88
- 06404-89
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.7 bar (40 psi)
- 2.4 bar (35 psi)
- 1.4 bar (20 psi)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Min. temperature (dynamic):
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 610 mm Hg (24" Hg)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Sterilisation:
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.2 m (27 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Outlast and outperform other tubing with 10,000 hours of tubing life.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Opaque beige color protects light and UV sensitive samples
Masterflex® Norprene® High-Performance Precision pump tubing is specially formulated not to weaken or crack after years of exposure to heat and ozone, providing longer peristaltic pump life. This tubing is heat sealable and weldable and able to withstand a broad range of temperature applications. Able to outperform other general-purpose tubing, Norprene features superior abrasion and flexural fatigue resistance, making it a better alternative to rubber tubing.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:8000 ml/min
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:I/P
- Tubing I.D.:9.50 mm (0.374")
- Tubing Material:Versilon™ A-60-N
- Description:Tygon tubing A-60-G, I/P 70, 25 ft.
- Model:06404-70
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:Non-DEHP;Non-Phthalate;NSF-51;RoHS
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–51 °C (–60 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Warranty:Out of box
- I/P Masterflex Tubing Size:70
- Hose Barb Size:0.375"
Customers Who Bought This Also Bought