Sanitary End Cap, PP; 1.5" Sanitary Tri-Clamp
Catalog #: MFLX06320-81
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
Create a secure connection in your sanitary fitting system.
- Constructed of durable polypropylene (PP)
Close off your sanitary fluid line with these convenient end caps.
- Connection type:Sanitary Cap
- Description:Sanitary End Cap, PP; 1-1/2" Sanitary Tri-Clamp
- Warranty:6 months
- Cat. no.:MFLX06320-81
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):1½"
- Sanitary Gasket Size:1½"
Customers Who Bought This Also Bought