Fitting, PTFE, Straight, Threaded Plug, 1/4" NPT(M)
Catalog #: MFLX34030-56
Supplier: MICROMOLD PRODUCTS, INC.
Specifications
See all product configurations- Catalog No:
- MFLX34030-56
- MFLX34030-57
- MFLX06546-38
- MFLX06546-39
- MFLX06546-40
- MFLX34030-55
- MFLX34030-58
- MFLX06546-37
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Warranty:
- 2 years
- 2 years
- 1 year
- 1 year
- 1 year
- 2 years
- 2 years
- 1 year
- Currently Viewing
Specifications
About this item
Deigned for permanent connection.
- Connection Type: 1/4" NPT(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rated to 200 psi at 77 °F ( 25 °C). Usable from -65 to 190 °F (-53 to 87 °C).
- Connection type:Threaded Plug
- Description:Fitting, PTFE, Straight, Threaded Plug, ¼" NPT(M)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Fitting Material:PTFE
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):¼"
Customers Who Bought This Also Bought