Plast-O-Matic Ball Valves with Lockout/Tagout, PVC Body with Viton Seals, 1" NPT(F)
Catalog #: MFLX98711-04
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX98711-04
- Max. pressure:
- 12.4 bar (180 psi)
- Max. temperature:
- 60 °C (140 °F)
- Wetted materials:
- PVC, Viton®
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Provides security and safety where most needed.
- Smooth flow path reduces pressure loss
- Corrosion-resistant thermoplastic ensures long life
- PTFE shaft bearing and seats eliminate friction and wear
These lockout/tagout ball valves ensure safety and control in your process lines. The design accepts most OSHA approved locks (not included). Lockout/tagout assembly is designed with an upper and lower hasp and is easily retrofitted in the field to lock in either open or closed position. Available in PVC or CPVC for higher temperature applications. All valves feature FKM seals.
- Connection type:NPT(F)
- Housing Material:PVC
- Max. pressure:12.4 bar (180 psi)
- Max. temperature:60 °C (140 °F)
- Port size:1 NPT(F)
- Description:Ball Valves with Lockout/Tagout, 1" NPT(F) Connections, PVC Body with Viton Seals
- Wetted materials:PVC, Viton®
- Warranty:1 year
- Cat. no.:MFLX98711-04
- Cv:40
- Inlet Port:1" NPT(F)
- Outlet Port:1" NPT(F)
Customers Who Bought This Also Bought