Nylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm
Catalog #: MFLX98553-02
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX98553-02
- Int. Ø tubing:
- 0.25"
- Max. pressure:
- 50 psi
- Max. temperature:
- 121 °C (250 °F)
- Wetted materials:
- Nylon and Fluorosilicone
- Working pressure:
- 5 psi
- Warranty:
- 1 year
- Currently Viewing
Specifications
About this item
Use with liquids and gases for pressure or vacuum applications.
- Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
- Install in any position
Note: Valves require 1 psi back pressure for a tight seal.
- Connection type:Barbed
- Max. pressure:50 psi
- Max. temperature:121 °C (250 °F)
- Description:Nylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm
- Wetted materials:Nylon and Fluorosilicone
- Int. Ø tubing:0.25"
- Warranty:1 year
- Working pressure:5 psi
- Cat. no.:MFLX98553-02
- Cv:0.13
- Inlet Port:¼" barb
- Outlet Port:¼" barb
- Breaking Pressure:0.18 psi
Customers Who Bought This Also Bought