Burkert 445833 3233 316LSS 2-Way Diaphragm Valve, PTFE; 1/2"Tri-Clamp, 150psi
Catalog #: MFLX98516-62
Supplier: BURKERT FLUID CONTROL SYSTEMS
Specifications
See all product configurations- Clamp size:
- 0.5"
- 0.375"
- 0.75"
- 0.5"
- 1"
- 0.75"
- 0.5"
- Max. pressure:
- 150 psi
- 145 psi
- 150 psi
- 145 psi
- 150 psi
- 150 psi
- 145 psi
- Max. temperature:
- 130 °C (266 °F)
- 130 °C (266 °F)
- 130 °C (266 °F)
- 130 °C (266 °F)
- 130 °C (266 °F)
- 130 °C (266 °F)
- 130 °C (266 °F)
- Orifice:
- 15 mm (0.59")
- 10 mm (0.394")
- 20 mm (0.787")
- 8 mm (0.315")
- 36 mm (1.417")
- 20 mm (0.787")
- 8 mm (0.315")
- Wetted materials:
- 316L stainless steel, PTFE
- 316L stainless steel, PTFE
- 316L stainless steel, EPDM
- 316L stainless steel, EPDM
- 316L stainless steel, PTFE
- 316L stainless steel, PTFE
- 316L stainless steel, PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Fluids are hermetically sealed from operating system.
- Zero dead volume
- Autoclavable
Choose from EPDM or PTFE wetted materials and sanitary or weld end connections. These compact, manually-operated diaphragm valves consist of a flow-optimized stainless steel body, diaphragm, and a manual actuator. The diaphragm is both a switch element and a sealing element and can be easily replaced. The valves have no dead volume and can be mounted to be self-draining — this enables high flow capacities and a variety of applications to be realized. The flow can be continually adjusted with the handwheel, making these valves extremely useful in applications in the food industry, biotechnology, and pharmaceutical markets.
- Connection type:Tri-Clamp
- Max. pressure:150 psi
- Description:3233 316LSS 2-Way Diaphragm Valve, PTFE; 1/2"Tri-Clamp, 150psi
- Wetted materials:316L stainless steel, PTFE
- Clamp size:0.5"
- Max. temperature:130 °C (266 °F)
- Warranty:1 year
- Orifice:15 mm (0.59")
- Cat. no.:MFLX98516-62
- Cv:6.9
- Inlet Port:½" Tri-clamp
- Outlet Port:½" tri-clamp
Customers Who Bought This Also Bought