Masterflex® PTFE Check valve, 1/2" Orifice, 1/2" Female NPT
Catalog #: MFLX98515-18
Supplier: MIDWEST VALVE & FITTING INC
Specifications
See all product configurations- Model:
- 98515-18
- 98515-12
- 98515-14
- 98515-16
- Max. pressure:
- 50 psi
- 50 psi
- 50 psi
- 50 psi
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Orifice:
- 12.7 mm (0.5")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 9.525 mm (0.375")
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Use with caustic and high-purity liquids in many applications.
- Constructed of durable PTFE
Designed for use with corrosive fluids of varying viscosities in chemical, microelectronics, and petroleum industries.
- Connection type:NPT(F)
- Max. pressure:50 psi
- Max. temperature:100 °C (212 °F)
- Port size:0.5 NPT(F)
- Description:PTFE Check valve, ¹/₂" Orifice, ¹/₂" Female NPT
- Model:98515-18
- Warranty:1 year
- Orifice:12.7 mm (0.5")
- Cat. no.:MFLX98515-18
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
Customers Who Bought This Also Bought