Masterflex® Ball Valve, PTFE, 3/4" NPT(F); 1/Each
Catalog #: MFLX98514-05
Supplier: MIDWEST VALVE & FITTING INC
Specifications
See all product configurations- Catalog No:
- MFLX98514-05
- MFLX98514-01
- MFLX98514-09
- Model:
- 98514-05
- 98514-01
- 98514-09
- Max. pressure:
- 4.1 bar (60 psi)
- 5.5 bar (80 psi)
- 4.1 bar (60 psi)
- Max. temperature:
- 70 °C (158 °F)
- 70 °C (158 °F)
- 70 °C (158 °F)
- Wetted materials:
- PTFE
- PTFE
- PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
PTFE wetted parts allow for maximum chemical resistance.
- Bidirectional 1/4-turn from OFF to ON
- PTFE and polypropylene (PP) body construction
- Perfect for use in harsh environments
These Masterflex® PTFE ball valves are ideal for use in semiconductor or pharmaceutical manufacturing and chemical processing.
- Connection type:NPT(F)
- Max. pressure:4.1 bar (60 psi)
- Max. temperature:70 °C (158 °F)
- Port size:0.75 NPT(F)
- Description:PTFE Ball Valve, 3/4" NPT(F)
- Model:98514-05
- Wetted materials:PTFE
- Warranty:1 year
- Cat. no.:MFLX98514-05
- Cv:15.1
- Inlet Port:¾" NPT(F)
- Outlet Port:¾" NPT(F)
Customers Who Bought This Also Bought