Plug Valve, PFA, 1/8" OD compression fittings, 40 psi max
Catalog #: MFLX98402-05
Supplier: ANDON SPECIALTIES INC.
Specifications
See all product configurations- Catalog No:
- MFLX98402-05
- MFLX98402-06
- Orifice:
- 1.98 mm (0.0781")
- 3.97 mm (0.1562")
- Tubing ext.Ø:
- 0.125"
- 0.25"
- Wetted materials:
- PFA
- PFA
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Chemically-inert PFA handles most aggressive chemicals.
- Constructed of durable PFA
Plug valves are FDA-approved and feature PFA seals and nuts.
- Connection type:Compression
- Tubing ext.Ø:0.125"
- Description:Plug Valve, PFA, 1/8" OD compression fittings, 40 psi max
- Wetted materials:PFA
- Warranty:1 year
- Orifice:1.98 mm (0.0781")
- Cat. no.:MFLX98402-05
- Inlet Port:⅛" compression
- Outlet Port:⅛" compression
Customers Who Bought This Also Bought