Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.38 mm ID; 12/PK
Catalog #: MFLX96449-14
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96449-14
- MFLX96449-34
- MFLX96449-40
- MFLX96449-28
- MFLX96449-24
- MFLX96449-26
- MFLX96449-18
- MFLX96449-48
- MFLX96449-12
- MFLX96449-10
- MFLX96449-43
- MFLX96449-42
- MFLX96449-37
- MFLX96449-36
- MFLX96449-33
- MFLX96449-30
- MFLX96449-22
- MFLX96449-31
- Model:
- 96449-14
- 96449-34
- 96449-40
- 96449-28
- 96449-24
- 96449-26
- 96449-18
- 96449-48
- 96449-12
- 96449-10
- 96449-43
- 96449-42
- 96449-37
- 96449-36
- 96449-33
- 96449-30
- 96449-22
- 96449-31
- Regulatory approvals:
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Series:
- Similar to SC0415
- Similar to SC0426
- Similar to SC0420
- Similar to SC0418
- Similar to SC0419
- Similar to SC0416
- Similar to SC0430
- Similar to SC0414
- Similar to SC0428
- Similar to SC0427
- Similar to SC0425
- Similar to SC0424
- Similar to SC0423
- Similar to SC0421
- Similar to SC0417
- Similar to SC0422
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.38 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Longest tubing life of all Tygon tubing formulations
- Broad chemical compatibility
- Clear for easy flow monitoring
To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application. The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi (2.9 bar).
The overall length of E-LFL 96449-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.38 mm (0.015")
- Tubing Material:Tygon® S3™ E-LFL
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.38 mm ID; 12/PK
- Model:96449-14
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0415
- Cat. no.:MFLX96449-14
- Color Coded Stops:Orange/green
Customers Who Bought This Also Bought