Specifications
See all product configurations- Catalog No:
- MFLX96419-91
- MFLX96419-87
- Model:
- 96419-91
- 96419-87
- Length per pack:
- 3 m (10 ft.)
- 3 m (10 ft.)
- Max. pressure:
- 2.06 bar (30 psi)
- 2.4 bar (35 psi)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature (dynamic):
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- B/T
- B/T
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Currently Viewing
Specifications
About this item
Ensure optimal performance from your Masterflex® B/T series pump.
- Certificate of compliance included with each individual unit upon shipment
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Biocompatible
- Heat sealable and weldable
- Long pump life when compared to silicone or other TPE tubings
- Low spallation when compared to silicone or some other TPE tubings
- Very low protein binding
- Cost effective
- No halogens or phthalates
- Long life tubing for any Masterflex pump used in your pharma and bioprocess applications
Application suitability:
Good with acids, alkalis, pressure, vacuum, and excellent with viscous and sterile fliuds.
Not recommended with Organic solvents.
Physical characteristics: Thermoplastic elastomers with excellent tensile and tear strength. Translucent, clear to light white.
Temperature range:
(static): -50 to 135 °C (-58 to 275 °F)
(dynamic): -30 to 100 °C (-22 to 212 °F)
Meets classifications:
USP Class VI
FDA 21 CFR 177.2600 and 177.1810
Reach Compliant,
RoHS Compliant,
Applications: Cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses requiring high performance and long life. High-purity applications requiring no contact with animal-derived components.
Sterilize: Autoclave, EtO, Gamma Radiation.
These new Masterflex B/T tubing sizes 87 and 91 are optimized to provide better performance in higher-pressure applications. Each tubing size is manufactured to extremely close tolerances that match our B/T pump heads. These tight tolerances ensure accurate, repeatable flow, and long tubing life. Plus, the PerfectPosition tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.
Choose from a variety of tubing formulations to allow for optimal performance in the most challenging applications.
- Maximum Flow Rate:42000 ml/min
- Max. pressure:2.06 bar (30 psi)
- Max. temperature:135 °C (275 °F)
- Pump series:B/T
- Tubing I.D.:19.00 mm (0.748")
- Tubing Material:Puri-Flex®
- Description:Pump Tubing, Puri-Flex, B/T 91, 10 ft.
- Model:96419-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–30 °C (–22 °F)
- Regulatory approvals:ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- B/T Masterflex Tubing Size:91
- Hose Barb Size:0.75"