Masterflex® I/P® High-Performance Precision Pump Tubing, Puri-Flex®, I/P 88; 10 ft
Catalog #: MFLX96419-88
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96419-88
- MFLX96419-70
- MFLX96419-89
- Model:
- 96419-88
- 96419-70
- 96419-89
- Length per pack:
- 3 m (10 ft.)
- 3 m (10 ft.)
- 3 m (10 ft.)
- Max. pressure:
- 2.4 bar (35 psi)
- 2.7 bar (40 psi)
- 1.4 bar (20 psi)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature (dynamic):
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- –30 °C (–22 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- 610 mm Hg (24" Hg)
- Pump series:
- I/P
- I/P
- I/P
- Regulatory approvals:
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation:
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Autoclave, Ethylene Oxide, Gamma Irradiation
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- 8.2 m (27 ft.)
- Currently Viewing
Specifications
About this item
High-performance and long-life tubing for high-purity applications.
- I/P® 88 tubing has a 1/2” (12.7 mm) inner diameter
- Accepts 1/2” hose barb for tubing connection
- Certificate of compliance included with each individual unit upon shipment
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Low spallation when compared to silicone or some other TPE tubings.
Masterflex® Puri-Flex™ High-Performance Precision pump tubing contains no DEHP phthalates or halogen plasterers to protect fluid purity. The soft and flexible material is heat sealable and weldable and transparent for easy flow monitoring.
This tubing features ultralow extractables or leachables and has low spallation to the fluid. Ideal for cell and tissue culture work, biotech, and pharmaceutical applications, this tubing complies with USP Class VI, REACH, and RoHS standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:17000 ml/min
- Max. pressure:2.4 bar (35 psi)
- Max. temperature:135 °C (275 °F)
- Pump series:I/P
- Tubing I.D.:12.70 mm (0.500")
- Tubing Material:Puri-Flex®
- Description:Pump Tubing, Puri-Flex, I/P 88, 10 ft.
- Model:96419-88
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–30 °C (–22 °F)
- Regulatory approvals:ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Cat. no.:MFLX96419-88
- I/P Masterflex Tubing Size:88
- Hose Barb Size:0.5"
Customers Who Bought This Also Bought