Masterflex® I/P® Precision Pump Tubing, FDA-Compliant Viton®, I/P 26; 25 ft
Catalog #: MFLX96412-26
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96412-26
- MFLX96412-73
- Model:
- 96412-26
- 96412-73
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.06 bar (30 psi)
- 1.4 bar (20 psi)
- Min. temperature:
- –32 °C (–25 °F)
- –32 °C (–25 °F)
- Max. temperature:
- 205 °C (400 °F)
- 205 °C (400 °F)
- Min. temperature (dynamic):
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. temperature (dynamic):
- 150 °C (302 °F)
- 150 °C (302 °F)
- Max. vacuum:
- 660 mm Hg (26" Hg)
- 660 mm Hg (26" Hg)
- Pump series:
- I/P
- I/P
- Regulatory approvals:
- ADCF;FDA
- ADCF;FDA
- Sterilisation:
- Sterilization is not recommended
- Sterilization is not recommended
- Sterilisation method autoclave:
- No
- No
- Sterilisation method EtO:
- No
- No
- Sterilisation method gamma:
- No
- No
- Suction lift H₂O:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Warranty:
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Safely pump harsh chemicals.
- I/P® 26 tubing has a 1/4” (6.4 mm) inner diameter
- Accepts 1/4” hose barb for tubing connection
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
Masterflex® FDA-Compliant Viton® Precision pump tubing is designed for enhanced chemical compatibility at elevated temperatures. Tubing tolerates the transfer of the harshest chemicals such as corrosive solvents and aliphatic and aromatic hydrocarbons. The ultra-low gas permeability maintains integrity of fluid while protecting the user and environment.
Ideal for where FDA compliance and superior chemical compatibility are required.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:4000 ml/min
- Max. pressure:2.06 bar (30 psi)
- Max. temperature:205 °C (400 °F)
- Pump series:I/P
- Tubing I.D.:6.40 mm (0.252")
- Tubing Material:Viton® FDA-Compliant
- Description:I/P® Precision Pump Tubing, FDA-Compliant Viton®, I/P 26; 25 ft
- Model:96412-26
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):150 °C (302 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–32 °C (–25 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Sterilization is not recommended
- Warranty:Out of box
- Cat. no.:MFLX96412-26
- I/P Masterflex Tubing Size:26
- Hose Barb Size:0.25"
Customers Who Bought This Also Bought