Flexelene Transfer Tubing, Flexelene™ SFX Flexible Polyethylene, 1/4" ID×3/8" OD; 100 Ft
Catalog #: MFLX96180-05
Supplier: VWR International
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- Max. pressure:
- 7.6 bar (110 psi)
- 5.5 bar (80 psi)
- 11 bar (160 psi)
- 15.5 bar (225 psi)
- 14.5 bar (210 psi)
- 14.5 bar (210 psi)
- Max. temperature:
- 37 °C (100 °F)
- 37 °C (100 °F)
- 37 °C (100 °F)
- 37 °C (100 °F)
- 37 °C (100 °F)
- 37 °C (100 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 7.6 bar (110 psi)
- 5.5 bar (80 psi)
- 11 bar (160 psi)
- 15.5 bar (225 psi)
- 14.5 bar (210 psi)
- 14.5 bar (210 psi)
- Warranty:
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Designed to produce low extractables.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Pharmaceutical, biotech, and general lab applications.
Characteristics: Good chemical resistance. Ultra-low extractables. Heat-sealable. Translucent.
Certifications: Meets USP Class VI requirements.
Temperature range: -40 to 100 °F (-40 to 37 °C)
Sterilize: Ethylene oxide or gamma irradiation.
- Length:30.5 m
- Max. pressure:7.6 bar (110 psi)
- Max. temperature:37 °C (100 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:Flexelene™
- Tubing O.D.:9.6 mm (0.375")
- Wall thickness:1.6 mm
- Color:Translucent
- Description:SFX Flexible Polyethylene Tubing, 1/4 x 3/8, 100' per pack
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–40 °C (–40 °F)
- Warranty:None
- Working pressure:7.6 bar (110 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought