Flexelene Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1/16" ID×1/8" OD; 100 Ft
Catalog #: MFLX96155-00
Supplier: VWR International
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- Max. pressure:
- 29 bar (420 psi)
- 8.3 bar (120 psi)
- 11 bar (160 psi)
- 15.2 bar (220 psi)
- 22.1 bar (320 psi)
- 31 bar (450 psi)
- Max. temperature:
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- 76 °C (170 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Regulatory approvals:
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;USP
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;NSF-51;NSF-61
- FDA;Non-DEHP;NSF-51;NSF-61
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- Working pressure:
- 29 bar (420 psi)
- 8.3 bar (120 psi)
- 11 bar (160 psi)
- 15.2 bar (220 psi)
- 22.1 bar (320 psi)
- 31 bar (450 psi)
- Warranty:
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
Characteristics: Plasticizer-free, 78 A durometer, can be used with barbed fittings, abrasion-resistant, excellent chemical compatibility, economical. Colored Flexelene™ tubing available upon request.
Certification: Produced with compounds listed by NSF International Standards 51 and 61, and are FDA compliant
Temperature range:–40 °F to 170 °F (–40 °C to 76 °C)
Sterilize: With ethylene oxide
- Length:30.5 m
- Max. pressure:29 bar (420 psi)
- Max. temperature:76 °C (170 °F)
- Tubing I.D.:1.6 mm (0.0625")
- Tubing Material:Flexelene™
- Tubing O.D.:3.2 mm (0.125")
- Wall thickness:0.8 mm
- Color:Translucent
- Description:Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1/16" ID x 1/8" OD; 100 Ft
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA;Non-DEHP;NSF-51;NSF-61
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–40 °C (–40 °F)
- Warranty:None
- Working pressure:29 bar (420 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought