Black Rubber Vacuum Tubing, 1/2" ID×1-1/8" OD; 25 ft
Catalog #: MFLX96143-12
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96143-12
- MFLX96143-01
- MFLX96143-10
- MFLX96143-08
- MFLX96143-06
- MFLX96143-16
- MFLX96143-04
- MFLX96143-14
- MFLX96143-02
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 2.9 bar (42 psi)
- 2.41 bar (35 psi)
- 2.76 bar (40 psi)
- 3.31 bar (48 psi)
- 3.45 bar (50 psi)
- 2.76 bar (40 psi)
- 2.83 bar (41 psi)
- 3.59 bar (52 psi)
- 4.69 bar (68 psi)
- Max. temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Min. temperature:
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- 18 °C (0 °F)
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 42 psi
- 35 psi
- 40 psi
- 48 psi
- 50 psi
- 40 psi
- 41 psi
- 52 psi
- 68 psi
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Ideal for vacuum and pressure applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Vacuum and pressure applications for general lab and industrial use
Characteristics: Thick wall, flexible, opaque
Temperature Range: 0 °F to 150 °F
Sterilize: Ethylene oxide or autoclave for 30 minutes at 15 psi
- Length:7.6 m
- Max. pressure:2.9 bar (42 psi)
- Max. temperature:65 °C (150 °F)
- Tubing I.D.:12.7 mm (0.5")
- Tubing Material:Rubber
- Tubing O.D.:28.6 mm (1.125")
- Wall thickness:8 mm
- Color:Black
- Description:Black Rubber Vacuum Tubing, 1/2" ID x 1-1/8" OD; 25 ft
- Length per pack:7.6 m (25 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:18 °C (0 °F)
- Warranty:None
- Working pressure:42 psi
- Clarity:Opaque
- Cat. no.:MFLX96143-12
Customers Who Bought This Also Bought