Masterflex® Transfer Tubing, Peroxide-Cured PTFE, Red, 3/16" ID x 1/4" OD; 12 ft
Catalog #: MFLX96130-04
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX96130-04
- MFLX96130-02
- Model:
- 96130-04
- 96130-02
- Clarity:
- Opaque
- Opaque
- Length per pack:
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- Max. pressure:
- 12.1 bar (175 psi)
- 25.5 bar (370 psi)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Sterilisation method autoclave:
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Working pressure:
- 12.1 bar (175 psi)
- 25.5 bar (370 psi)
- Warranty:
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
Quickly identify lines.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Ideal for dedicated or multiple lines—provides quick and easy line identification.
Characteristics: Chemically inert, nontoxic, and virtually nonporous. Opaque.
Certifications: None.
Temperature range: -400 to 500 °F (-240 to 260 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.
- Length:3.7 m (12 ft.)
- Max. pressure:12.1 bar (175 psi)
- Max. temperature:260 °C (500 °F)
- Tubing I.D.:4.8 mm (0.1875")
- Tubing Material:PTFE
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:0.8 mm (0.03125")
- Color:Red
- Description:Transfer Tubing, Peroxide-Cured PTFE, Red, 3/16" ID x 1/4" OD; 12 Ft
- Model:96130-04
- Length per pack:3.7 m (12 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Warranty:1 month
- Working pressure:12.1 bar (175 psi)
- Clarity:Opaque
- Cat. no.:MFLX96130-04
Customers Who Bought This Also Bought