Specifications
See all product configurations- Catalog No:
- MFLX96119-15
- MFLX96119-16
- MFLX96123-24
- MFLX96122-15
- MFLX96122-24
- MFLX96122-16
- MFLX96119-24
- MFLX96123-16
- MFLX96123-15
- Model:
- 96119-15
- 96119-16
- 96123-24
- 96122-15
- 96122-24
- 96122-16
- 96119-24
- 96123-16
- 96123-15
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Min. temperature:
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –45 °C (–50 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –50 °C (–58 °F)
- –45 °C (–50 °F)
- –45 °C (–50 °F)
- Max. temperature:
- 230 °C (446 °F)
- 230 °C (446 °F)
- 121 °C (250 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 230 °C (446 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –20 °C (–4 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Regulatory approvals:
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- 3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation:
- Gamma-Irradiated
- Gamma-Irradiated
- Gamma-Irradiated
- Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Gamma-Irradiated
- Gamma-Irradiated
- Gamma-Irradiated
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- Out of box
- Out of box
- Out of box
- 1 year
- Currently Viewing
Specifications
About this item
Reduce the risk of microbial contamination.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Gamma sensitive labeling confirms treatment
Masterflex® gamma-irradiated pump tubing protects your sensitive processes and products from accidental contamination while saving time! Gamma-irradiated tubing helps you avoid costly delays that can be associated with outsourced gamma irradiation services. Tubing is double bagged prior to undergoing the gamma irradiation sterilization process, and all sealed tubing is gamma irradiated at 32.5 kGy to offer optimal microbial control in a critical fluid pathway. Tubing boxes include gamma radiation-sensitive labels to confirm treatment. Ideal for pharmaceutical and biopharmaceutical processing, sensitive research, single-use systems, and more.
Available formulations include:
Platinum-Cured Silicone
PharMed BPT
C-Flex (001)
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:1100 ml/min
- Max. temperature:230 °C (446 °F)
- Pump series:L/S
- Tubing I.D.:4.80 mm (0.189")
- Tubing Material:Platinum-cured silicone
- Description:L/S® High-Performance Precision Pump Tubing, Gamma-Irradiated Platinum-Cured Silicone, L/S 15; 25 ft
- Model:96119-15
- Length per pack:7.6 m (25 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Sterilisation:Gamma-Irradiated
- Warranty:1 year
- L/S Masterflex Tubing Size:15
- Hose Barb Size:0.188"