Masterflex® Transfer Tubing, Polyimide, 0.0078" ID x 0.0093" OD, 12"L; 5/PK
Catalog #: MFLX95820-01
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95820-01
- MFLX95820-06
- MFLX95820-05
- MFLX95820-03
- MFLX95820-02
- MFLX95820-13
- MFLX95820-12
- MFLX95820-00
- MFLX95820-11
- MFLX95820-10
- MFLX95820-09
- MFLX95820-08
- MFLX95820-07
- MFLX95820-04
- Model:
- 95820-01
- 95820-06
- 95820-05
- 95820-03
- 95820-02
- 95820-13
- 95820-12
- 95820-00
- 95820-11
- 95820-10
- 95820-09
- 95820-08
- 95820-07
- 95820-04
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- 1.5 m (5 ft.)
- Max. pressure:
- 48.3 bar (700 psi)
- 20.7 bar (300 psi)
- 27.6 bar (400 psi)
- 48.3 bar (700 psi)
- 48.3 bar (700 psi)
- 19 bar (275 psi)
- 24.1 bar (350 psi)
- 48.3 bar (700 psi)
- 27.6 bar (400 psi)
- 31 bar (450 psi)
- 34.5 bar (500 psi)
- 37.9 bar (550 psi)
- 37.9 bar (550 psi)
- 34.5 bar (500 psi)
- Max. temperature:
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- 480 °C (896 °F)
- Min. temperature:
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- –250 °C (–418 °F)
- Regulatory approvals:
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 48.3 bar (700 psi)
- 20.7 bar (300 psi)
- 27.6 bar (400 psi)
- 48.3 bar (700 psi)
- 48.3 bar (700 psi)
- 19 bar (275 psi)
- 24.1 bar (350 psi)
- 48.3 bar (700 psi)
- 27.6 bar (400 psi)
- 31 bar (450 psi)
- 34.5 bar (500 psi)
- 37.9 bar (550 psi)
- 37.9 bar (550 psi)
- 34.5 bar (500 psi)
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Provides excellent temperature stability.
- Tubing size: 0.0078" ID x 0.0093" OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
The tubing is ideal for use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers. It offers excellent chemical, heat, radiation, and abrasion resistance and high dielectric strength. Resin meets USP Class VI requirements and NEMA standards. The tube has a temperature range of –418 to 896 °F (–250 to 480 °C). Can be sterilized with autoclave, ethylene oxide or gamma irradiation.
- Length:0.3 m (1 ft.)
- Max. pressure:48.3 bar (700 psi)
- Max. temperature:480 °C (896 °F)
- Tubing I.D.:0.198 mm (0.0078")
- Tubing Material:Polymide
- Tubing O.D.:0.236 mm (0.0093")
- Wall thickness:0.019 mm (0.00075")
- Color:Amber
- Description:Transfer Tubing, Polyimide, 0.0078" ID x 0.0093" OD, 12"L; 5/PK
- Model:95820-01
- Length per pack:1.5 m (5 ft.)
- Regulatory approvals:USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–250 °C (–418 °F)
- Warranty:3 months
- Working pressure:48.3 bar (700 psi)
- Clarity:Translucent
- Cat. no.:MFLX95820-01
Customers Who Bought This Also Bought