Specifications
See all product configurations- Catalog No:
- MFLX95715-28
- MFLX95715-40
- MFLX95715-34
- MFLX95715-14
- MFLX95715-22
- MFLX95715-12
- MFLX95715-18
- MFLX95715-38
- MFLX95715-26
- MFLX95715-46
- MFLX95715-42
- MFLX95715-48
- Model:
- 95715-28
- 95715-40
- 95715-34
- 95715-14
- 95715-22
- 95715-12
- 95715-18
- 95715-38
- 95715-26
- 95715-46
- 95715-42
- 95715-48
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- Series:
- Similar to SC0292-AI
- Similar to SC0298-AI
- Similar to SC0295-AI
- Similar to SC0287-AI
- Similar to SC0289-AI
- Similar to SC0286-AI
- Similar to SC0288-AI
- Similar to SC0297-AI
- Similar to SC0291-AI
- Similar to SC0301-AI
- Similar to SC0299-AI
- Similar to SC0302-AI
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 1.02 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Resistant to ozone and UV light—won't crack, swell, or harden
- Long service life, outstanding fatigue resistance due to flexing
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The Tygon® Fuel and Lubricant tubing is resistant to ozone and UV light, resistant to cracking, swelling, and hardening. It is ideal for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals. It features a yellow appearance, has a temperature range of -70 to 52 °C, and has a pumping life of approximately 1000 hours at 100 rpm.
The overall length of Tygon® Fuel and Lubricant F-4040-A 95715-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:1.02 mm (0.04")
- Tubing Material:Tygon® Fuel and Lubricant
- Description:Pump Tubing, 3-Stop, Tygon® Fuel and Lubricant, 1.02 mm ID; 12/PK
- Model:95715-28
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Tubes per pack:12
- Series:Similar to SC0292-AI
- Cat. no.:MFLX95715-28
- Color Coded Stops:White/white