Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 0.51mm ID; 12/PK
Catalog #: MFLX95703-18
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95703-18
- MFLX95703-36
- MFLX95703-32
- MFLX95703-22
- MFLX95703-14
- MFLX95703-26
- MFLX95703-24
- MFLX95703-48
- Model:
- 95703-18
- 95703-36
- 95703-32
- 95703-22
- 95703-14
- 95703-26
- 95703-24
- 95703-48
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- ADCF;Non-DEHP;RoHS
- Series:
- Similar to SC0158-AI
- Similar to SC0166-AI
- Similar to SC0164-AI
- Similar to SC0159-AI
- Similar to SC0157
- Similar to SC0161-AI
- Similar to SC0160-AI
- Similar to SC0172-AI
- Tubes per pack:
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- 12
- Currently Viewing
Specifications
About this item
Designed for optimal operation in your Ismatec pumps.
- Inner diameter: 0.51 mm
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Specially designed to transport hydrocarbons, petroleum products, or distallates
- Transparent yellow color
Appearance: Opaque Temperature: -70 to 52 °C Life at 100 rpm: 1000 hrs Advantages:Long service life, outstanding fatigue resistance due to flexing Application:Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals The overall length of Tygon Fuel & Lubricant F-4040-A 95715-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Length:406 mm (16")
- Tubing I.D.:0.51 mm (0.02")
- Tubing Material:Tygon® Fuel and Lubricant
- Description:Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 0.51mm ID; 12/PK
- Model:95703-18
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Tubes per pack:12
- Series:Similar to SC0158-AI
- Cat. no.:MFLX95703-18
- Color Coded Stops:Orange/yellow
Customers Who Bought This Also Bought