Masterflex® Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/4" ID x 3/8" OD; 50 Ft
Catalog #: MFLX95633-03
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95633-03
- MFLX95633-10
- MFLX95633-09
- MFLX95633-08
- MFLX95633-06
- MFLX95633-05
- MFLX95633-04
- MFLX95633-02
- MFLX95633-01
- MFLX95633-00
- Model:
- 95633-03
- 95633-10
- 95633-09
- 95633-08
- 95633-06
- 95633-05
- 95633-04
- 95633-02
- 95633-01
- 95633-00
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 2.1 bar (30 psi)
- 1.4 bar (21 psi)
- 1.7 bar (25 psi)
- 2.1 bar (30 psi)
- 1.3 bar (19 psi)
- 1.4 bar (21 psi)
- 1.7 bar (25 psi)
- 2.6 bar (37 psi)
- 3.6 bar (52 psi)
- 3.6 bar (52 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- –37 °C (–35 °F)
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 2.1 bar (30 psi)
- 1.4 bar (21 psi)
- 1.7 bar (25 psi)
- 2.1 bar (30 psi)
- 1.3 bar (19 psi)
- 1.4 bar (21 psi)
- 1.7 bar (25 psi)
- 2.6 bar (37 psi)
- 3.6 bar (52 psi)
- 3.6 bar (52 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No swelling or embrittlement.
- Tubing size: 1/4" ID x 3/8" OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
The Tygon tubing is ideal for fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants. Resists most hydrocarbons, embrittlement and swelling, ozone- and UV-resistant, with low-extractability. Tubing is manufactured according to GMP and has a temperature range of -35 to 165 °F (-37 to 74 °C). Sterilization is not recommended.
- Length:15.2 m (50 ft.)
- Max. pressure:2.1 bar (30 psi)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:Tygon® Fuel and Lubricant
- Tubing O.D.:9.6 mm (0.375")
- Wall thickness:1.6 mm (0.0625")
- Color:Yellow
- Description:Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/4" ID x 3/8" OD; 50 Ft
- Model:95633-03
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–37 °C (–35 °F)
- Warranty:1 year
- Working pressure:2.1 bar (30 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought