Masterflex® Transfer Tubing, Tygon® 2375, 3/8" ID x 5/8" OD; 50 Ft
Catalog #: MFLX95630-19
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95630-19
- MFLX95630-20
- MFLX95630-17
- MFLX95630-16
- MFLX95630-15
- MFLX95630-21
- MFLX95630-18
- MFLX95630-10
- MFLX95630-23
- MFLX95630-22
- MFLX95630-14
- MFLX95630-12
- MFLX95630-11
- Model:
- 95630-19
- 95630-20
- 95630-17
- 95630-16
- 95630-15
- 95630-21
- 95630-18
- 95630-10
- 95630-23
- 95630-22
- 95630-14
- 95630-12
- 95630-11
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 7.6 m (25 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.72 bar (25 psi)
- 1.72 bar (25 psi)
- 1.38 bar (20 psi)
- 1.72 bar (25 psi)
- 2.07 bar (30 psi)
- 1.38 bar (20 psi)
- 1.17 bar (17 psi)
- 2.76 bar (40 psi)
- 1.31 bar (19 psi)
- 1.17 bar (17 psi)
- 1.38 bar (20 psi)
- 1.72 bar (25 psi)
- 4.48 bar (65 psi)
- Max. temperature:
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- Min. temperature:
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- –77 °C (–108 °F)
- Regulatory approvals:
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Won't allow particulate build-up.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
These transparent tubes are ideal for use with highly aggressive chemicals – acids, bases, ketones, salts, and alcohols. Characteristics include plasticizer free, smoother inner surface, hydrophobic, minimal outgassing, safe disposal via incineration, and nontoxic. NSF 51 Standard compliant and manufactured according to GMP. Temperature range is -108 to 130 °F (-78 to 54 °C). Can be sterilized with ethylene oxide or gamma irradiation.
- Length:15.2 m (50 ft.)
- Max. pressure:1.72 bar (25 psi)
- Max. temperature:54 °C (130 °F)
- Tubing I.D.:9.5 mm (0.375")
- Tubing Material:Tygon® 2375 ultra chemical-resistant
- Tubing O.D.:16 mm (0.625")
- Wall thickness:3.2 mm (0.125")
- Color:Transparent
- Description:Transfer Tubing, Tygon® 2375, ³/₈" ID x 5/8" OD; 50 Ft
- Model:95630-19
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–77 °C (–108 °F)
- Warranty:1 year
- Clarity:Translucent
- Cat. no.:MFLX95630-19
Customers Who Bought This Also Bought