Masterflex® Transfer Tubing, PVDF, 3/8" ID x 1/2" OD; 25 Ft
Catalog #: MFLX95100-10
Supplier: Saint Gobain Life Sciences
Specifications
See all product configurations- Catalog No:
- MFLX95100-10
- MFLX95100-16
- MFLX95100-04
- MFLX95100-02
- MFLX95100-14
- MFLX95100-00
- MFLX95100-12
- MFLX95100-06
- Model:
- 95100-10
- 95100-16
- 95100-04
- 95100-02
- 95100-14
- 95100-00
- 95100-12
- 95100-06
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. pressure:
- 12.4 bar (180 psi)
- 6.9 bar (100 psi)
- 20 bar (290 psi)
- 12.4 bar (180 psi)
- 8.3 bar (120 psi)
- 24.1 bar (350 psi)
- 10 bar (145 psi)
- 16.5 bar (240 psi)
- Max. temperature:
- 127 °C (260 °F)
- 127 °C (260 °F)
- 127 °C (260 °F)
- 127 °C (260 °F)
- 127 °C (260 °F)
- 127 °C (260 °F)
- 127 °C (260 °F)
- 127 °C (260 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 12.4 bar (180 psi)
- 6.9 bar (100 psi)
- 20 bar (290 psi)
- 12.4 bar (180 psi)
- 8.3 bar (120 psi)
- 24.1 bar (350 psi)
- 10 bar (145 psi)
- 16.5 bar (240 psi)
- Warranty:
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
Fluoropolymer tubing at less cost.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for high-purity applications and corrosive chemical transfer—an inexpensive alternative to fluoropolymer tubing. The polyvinylidene fluoride (PVDF) material is kink resistant, has excellent chemical resistance, and is odorless and nontoxic. The resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements. It has a temperature range of -40 to 260 °F (-40 to 127 °C). Can be
sterilized with autoclave and gamma irradiation.
- Length:7.6 m (25 ft.)
- Max. pressure:12.4 bar (180 psi)
- Max. temperature:127 °C (260 °F)
- Tubing I.D.:9.6 mm (0.375")
- Tubing Material:PVDF
- Tubing O.D.:12.8 mm (0.5")
- Wall thickness:1.6 mm (0.0625")
- Color:Translucent
- Description:Transfer Tubing, PVDF, 3/8" ID x 1/2" OD; 25 Ft
- Model:95100-10
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:Yes
- Min. temperature:–40 °C (–40 °F)
- Warranty:1 month
- Working pressure:12.4 bar (180 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought