Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, 3/16" ID x 1/4" OD; 50 ft
Catalog #: MFLX95100-05
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX95100-05
- MFLX95100-19
- MFLX95100-03
- MFLX95100-15
- MFLX95100-01
- MFLX95100-13
- MFLX95100-11
- MFLX95100-09
- MFLX95100-07
- MFLX95100-21
- Model:
- 95100-05
- 95100-19
- 95100-03
- 95100-15
- 95100-01
- 95100-13
- 95100-11
- 95100-09
- 95100-07
- 95100-21
- Bend radius:
- 25.4 mm (1")
- 127 mm (5")
- 19.05 mm (0.75")
- 50.8 mm (2")
- 12.7 mm (0.5")
- 25.4 mm (1")
- 12.7 mm (0.5")
- 63.5 mm (2.5")
- 44.45 mm (1.75")
- 558.8 mm (22")
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- 15.24 m (50 ft.)
- Max. pressure:
- 8.69 bar (126 psi)
- 6 bar (87 psi)
- 11.58 bar (168 psi)
- 9 bar (130 psi)
- 31.1 bar (451 psi)
- 12 bar (174 psi)
- 17.93 bar (260 psi)
- 5.79 bar (84 psi)
- 6.96 bar (101 psi)
- 4.48 bar (65 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Working pressure:
- 8.69 bar (126 psi)
- 6 bar (87 psi)
- 11.58 bar (168 psi)
- 9 bar (130 psi)
- 31.1 bar (451 psi)
- 12 bar (174 psi)
- 17.93 bar (260 psi)
- 5.79 bar (84 psi)
- 6.96 bar (101 psi)
- 4.48 bar (65 psi)
- Warranty:
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Currently Viewing
Specifications
About this item
Excellent chemical resistance and UV stable.
- Tubing size: 3/16" ID x 1/4" OD
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: High purity and temperature, UV sensitive, or aggressive chemical fluid transfer.
Characteristics: Excellent chemical resistance, low TOC, rigid tubing works well with compression and over-molded fittings and adapters. Translucent.
Certification: FDA complaint (21 CFR 177.2600), meets USP Class VI requirements, and is made in accordance to cGMP.
Temperature range: -40 to 275 °F (-40 to 135 °C)
Sterilize: Gamma irradiation, or ethylene oxide.
- Length:15.24 m (50 ft.)
- Max. pressure:8.69 bar (126 psi)
- Max. temperature:135 °C (275 °F)
- Tubing I.D.:4.763 mm (0.1875")
- Tubing Material:Kynar Flex™ 2750 PVDF
- Tubing O.D.:6.35 mm (0.25")
- Wall thickness:0.794 mm (0.03125")
- Color:Translucent
- Description:Transfer Tubing, Kynar Flex™ 2750 PVDF, 3/16" ID x 1/4" OD; 50 ft
- Model:95100-05
- Bend radius:25.4 mm (1")
- GMP compliant:Yes
- Length per pack:15.24 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–40 °C (–40 °F)
- Warranty:Manufacturer defect
- Working pressure:8.69 bar (126 psi)
- Clarity:Translucent
- Cat. no.:MFLX95100-05
Customers Who Bought This Also Bought