Masterflex® Transfer Tubing, PVDF, 1/8" ID x 1/4" OD; 25 Ft
Catalog # MFLX95100-00
Supplier: Saint Gobain Life Sciences
CE certificate
About this item
Fluoropolymer tubing at less cost.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This tubing is ideal for high-purity applications and corrosive chemical transfer—an inexpensive alternative to fluoropolymer tubing. The polyvinylidene fluoride (PVDF) material is kink resistant, has excellent chemical resistance, and is odorless and nontoxic. The resin is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI and USDA requirements. It has a temperature range of -40 to 260 °F (-40 to 127 °C). Can be
sterilized with autoclave and gamma irradiation.
- Tubing ext.Ø:6.4 mm (0.25")
- Tubing int.Ø:3.2 mm (0.125")
- Wall thickness:1.6 mm (0.0625")
- Max. pressure:24.1 bar (350 psi)
- Max. temperature:127 °C (260 °F)
- Color:Translucent
- Description:Transfer Tubing, PVDF, 1/8" ID x 1/4" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:95100-00
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:Yes
- Min. temperature:–40 °C (–40 °F)
- Warranty:1 Month
- Working pressure:24.1 bar (350 psi)
- Clarity:Translucent
- Cat. no.:MFLX95100-00
- Tubing Material:PVDF
Frequently Bought Together