Quad-Head Diaphragm Pump, for Fluids, 4.9/3.2 LPM; 12 VDC
Catalog #: MFLX78182-15
Supplier: CLARK SOLUTIONS
Specifications
See all product configurations- Catalog No:
- MFLX78182-15
- MFLX78182-30
- Duty cycle continuous:
- Yes
- Yes
- Inlet connection:
- 1/4" hose barb
- 1/4" hose barb
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Motor type:
- Brushless DC
- Brushless DC
- Outlet connection:
- 1/4" hose barb
- 1/4" hose barb
- Run dry:
- Yes
- Yes
- Wetted materials:
- Polypropylene, Silicone
- Polypropylene, Silicone
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
6, 12, or 24 VDC driven diaphragm pumps for liquid or gas applications.
- Run pump heads as separate entities or in series/parallel configurations
- Oil free pumps — contamination free
- Entry port plate can be rotated in four different positions to accommodate any application
Multiple head diaphragm pumps are an ideal option in locations where low current and high reliability are needed. Fluids do not come into contact with any metals — only silicone diaphragms and valves and polypropylene heads. Unique construction allows models 78182-40 and 78182-45 to be configured for simultaneous delivery of gas in two of its heads, and liquid in the other two heads.
What's included: 6" cable with stripped ends.
- Maximum Flow Rate:4.9 L/min (1.3 gal./min)
- Description:Quad-Head Diaphragm Pump, for Fluids, 4.9/3.2 L/min; 12 VDC
- Height:44.5 mm
- Power:12 VDC
- Wetted materials:Polypropylene, Silicone
- Duty cycle continuous:Yes
- Inlet connection:1/4" hose barb
- Outlet connection:1/4" hose barb
- Run dry:Yes
- Motor type:Brushless DC
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Cat. no.:MFLX78182-15
- Length:14.61 cm
- Width:10.8 cm
Customers Who Bought This Also Bought