Specifications
See all product configurations- Catalog No:
- MFLX78018-42
- MFLX78018-40
- Model:
- 78018-42
- 78018-40
- No. of channels:
- 2
- 1
- No. of rollers:
- 3
- 3
- Control type:
- Digital
- Digital
- Min. flow rate per channel:
- 0.004 ml/min
- 0.004 ml/min
- Max. flow rate per channel:
- 190 ml/min
- 365 ml/min
- Min. flow rate:
- 0.008 ml/min
- 0.004 ml/min
- Drive IP rating:
- IP 31
- IP 31
- Accuracy:
- ±0.1%
- ±0.1%
- Anti-drip:
- Yes
- Yes
- Cloud connected:
- Yes
- Yes
- Digital dispensing:
- Yes
- Yes
- Drive:
- Reglo
- Reglo
- Duty cycle:
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- Yes
- Yes
- Remote I/O:
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- Reversible motor:
- Yes
- Yes
- Series:
- Reglo
- Reglo
- Tubing sizes accepted:
- L/S® 13, 14, 16
- L/S® 13, 14, 16, 25
- Washdown capable:
- No
- No
- Max. pressure:
- 3 bar (45 psi)
- 3 bar (45 psi)
- Frequency:
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Versatile pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface.
- Dual-channel model delivers flow range of 0.008 to 190 mL/min per channel
- Open-head sensor stops the drive when the pump head is opened
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.
- Accuracy:±0.1%
- Cloud connected:Yes
- Control type:Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:380 ml/min
- Max. pressure:3 bar (45 psi)
- Min. flow rate:0.008 ml/min
- No. of channels:2
- Voltage:90 - 260 VAC
- Description:Reglo Miniflex® Digital Pump with MasterflexLive™, Dual-Channel; 115/230 VAC
- Height:157 mm (6.3")
- Model:78018-42
- Power:90 - 260 VAC; 50/60 Hz
- Duty cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 31
- Max. flow rate per channel:190 ml/min
- Min. flow rate per channel:0.004 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:Yes
- Remote I/O:RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16
- Washdown capable:No
- Drive:Reglo
- No. of rollers:3
- Warranty:2 years
- Series:Reglo
- Max. RPM:350 rpm
- Pump Head:77220-30 (L/S® Miniflex® head)
- Length:229 mm (9")
- Width:147 mm (5.8")
- Housing Material:ABS plastic and aluminium
- Plug Type:US