Masterflex® Ismatec® Quick-Couple Pump Head for 1.6 or 2.4 mm Wall Tubing, 3 rollers, 3600 mL/min
Catalog #: MFLX78002-60
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX78002-60
- MFLX78002-22
- MFLX78002-14
- Model:
- 78002-60
- 78002-22
- 78002-14
- Max. pressure:
- 2.5 bar (36.2 psi)
- 1.5 bar (21.7 psi)
- 2.5 bar (36.2 psi)
- Min. flow rate:
- 0.41 ml/min
- 0.072 ml/min
- 3.3 ml/min
- No. of channels:
- 1
- 1
- 1
- Series:
- Quick-Coupled
- Quick-Coupled
- Quick-Coupled
- Warranty:
- 1 year
- 1 year
- 2 years
- Currently Viewing
Specifications
About this item
Snap your pump head onto your drives quickly with turn-and-lock mounting system.
- 3 rollers
- Select from interchangeable pump heads that offer flow rates from 0.01 to 3660 ml/min
Ensure optimum performance from your Ismatec® pumps.
- Maximum Flow Rate:3600 ml/min
- Max. pressure:2.5 bar (36.2 psi)
- Min. flow rate:0.41 ml/min
- No. of channels:1
- Description:Quick-Couple pump head with 3 rollers, will work with 1.6 and 2.4 mm tubing, 3600 ml/min max flow
- Model:78002-60
- Warranty:1 year
- Series:Quick-Coupled
- Cat. no.:MFLX78002-60
- Rollers:3
Customers Who Bought This Also Bought