Masterflex® L/S® Digital Drive, Profibus Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing; 90 to 260 VAC
Catalog #: MFLX77924-82
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77924-82
- MFLX77924-72
- MFLX77924-80
- MFLX77924-70
- MFLX77975-75
- MFLX77975-65
- MFLX77975-72
- MFLX77975-70
- MFLX77975-67
- MFLX77975-77
- MFLX77975-62
- MFLX77975-60
- Model:
- 77924-82
- 77924-72
- 77924-80
- 77924-70
- 77975-75
- 77975-65
- 77975-72
- 77975-70
- 77975-67
- 77975-77
- 77975-62
- 77975-60
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- Control type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 0,28 ml/min
- 0,28 ml/min
- 0,08 ml/min
- 0,08 ml/min
- 0,08 ml/min
- 0,08 ml/min
- 0,28 ml/min
- 0,08 ml/min
- 0,28 ml/min
- 0,28 ml/min
- 0,28 ml/min
- 0,08 ml/min
- Max. flow rate per channel:
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- 480 ml/min
- 480 ml/min
- 480 ml/min
- 1700 ml/min
- 480 ml/min
- 1700 ml/min
- 1700 ml/min
- 1700 ml/min
- 480 ml/min
- Min. flow rate:
- 0,28 ml/min
- 0,28 ml/min
- 0,08 ml/min
- 0,08 ml/min
- 0,08 ml/min
- 0,08 ml/min
- 0,28 ml/min
- 0,08 ml/min
- 0,28 ml/min
- 0,28 ml/min
- 0,28 ml/min
- 0,08 ml/min
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Accuracy:
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- ±0,1% (0,01 rpm at 100 rpm)
- Anti-drip:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Cloud connected:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive:
- 07551-42 (L/S® Digital Drive with Open-Head Sensor, Profibus Network-Compatible)
- 07551-40 (L/S® Digital Drive with Open-Head Sensor, EtherNet/IP™ Network-Compatible)
- 07551-42 (L/S® Digital Drive with Open-Head Sensor, Profibus Network-Compatible)
- 07551-40 (L/S® Digital Drive with Open-Head Sensor, EtherNet/IP™ Network-Compatible)
- 07575-62 (L/S® Digital Process Drive, Profibus Network-Compatible)
- 07575-60 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
- 07575-52 (L/S® Digital Process Drive, Profibus Network-Compatible)
- 07575-52 (L/S® Digital Process Drive, Profibus Network-Compatible)
- 07575-60 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
- 07575-62 (L/S® Digital Process Drive, Profibus Network-Compatible)
- 07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
- 07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- 0,1 rpm
- Open-head sensor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-16, 10 ft (C-FLEX ULTRA, L/S 16 )
- Tubing sizes accepted:
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S 13, 14, 16, 25, 17, 18
- L/S 13, 14, 16, 25, 17, 18
- L/S 13, 14, 16, 25, 17, 18
- L/S 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S 13, 14, 16, 25, 17, 18
- Washdown capable:
- No
- No
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- 2,2 A @ 115 V; 1,1 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Networking drives offer either native EtherNet/IP™ or Profibus communication—no additional hardware or firmware required.
- Interface with Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Delivery: Includes L/S drive 07551-42, Easy-Load® II pump head 77200-32, 10-ft of C-Flex ULTRA® tubing, and 6-ft (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; please specify ultimate destination when ordering.
- Accuracy:±0,1% (0,01 rpm at 100 rpm)
- Cloud connected:Yes
- Control type:Variable-Speed Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:1700 ml/min
- Min. flow rate:0,28 ml/min
- No. of channels:1
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S® Digital Drive, Profibus Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing; 90 to 260 VAC
- Model:77924-82
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Duty cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Max. flow rate per channel:1700 ml/min
- Min. flow rate per channel:0,28 ml/min
- Min. RPM:0,1 rpm
- Open-head sensor:Yes
- Remote I/O:Profibus, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Washdown capable:No
- Current:2,2 A @ 115 V; 1,1 A @ 230 V
- Tubing:06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- Drive:07551-42 (L/S® Digital Drive with Open-Head Sensor, Profibus Network-Compatible)
- No. of rollers:4
- Warranty:2 years
- Max. RPM:600 rpm
- Pump Head:77200-32 (L/S® Easy-Load® II head with open-head sensor)
- Housing Material:ABS plastic and aluminium
- Plug Type:US
Customers Who Bought This Also Bought