Specifications
See all product configurations- Catalog No:
- MFLX77918-25
- No. of channels:
- 1
- No. of rollers:
- 4
- Control type:
- Digital
- Min. flow rate:
- 0.28 ml/min
- Drive IP rating:
- IP 33
- Accuracy:
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Drive:
- 07522-20 (L/S® Standard Digital Drive, 600 rpm)
- Duty cycle:
- Continuous
- Min. RPM:
- 0.1 rpm
- Open-head sensor:
- No
- Pump series:
- L/S
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Tubing:
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Tubing sizes accepted:
- L/S® 15, 24, 35, 36
- Washdown capable:
- No
- Current:
- 2.2 A @ 115 V; 1.1 A @ 230 V
- Frequency:
- 50/60 Hz
- Voltage:
- 115/230 VAC
- Warranty:
- 2 years
- Currently Viewing
Specifications
About this item
Designed with maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever!
- Flow rate 0.28 to 1700 ml/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Requires completed Application Questionnaire before item can ship. Please contact apps support for further details.
- Accuracy:±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- Control type:Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:1700 ml/min
- Min. flow rate:0.28 ml/min
- No. of channels:1
- Pump series:L/S
- Voltage:115/230 VAC
- Description:L/S® Digital Drive with Easy-Load® II Pump Head for High-Performance Tubing and GORE® STA-PURE® PFL Tubing; 115/230 VAC
- Height:215.9 mm (8.5")
- Power:115/230 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Duty cycle:Continuous
- Drive IP rating:IP 33
- Min. RPM:0.1 rpm
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Washdown capable:No
- Current:2.2 A @ 115 V; 1.1 A @ 230 V
- Tubing:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Drive:07522-20 (L/S® Standard Digital Drive, 600 rpm)
- No. of rollers:4
- Warranty:2 years
- Cat. no.:MFLX77918-25
- Max. RPM:600 rpm
- Pump Head:77200-62 (L/S® Easy-Load® II pump head)
- Length:339.9 mm (13.38")
- Width:210.8 mm (8.3")
- Housing Material:ABS plastic and aluminium
- Plug Type:US