Masterflex® L/S® Easy-Load® 3 Head for High-Performance Tubing, SS
Catalog #: MFLX77800-62
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77800-62
- MFLX77800-52
- Gear ratio:
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- Suction lift:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Tubing retention:
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 15, L/S 24, L/S 35, L/S 36
- L/S® 15, L/S 24, L/S 35, L/S 36
- Volume per revolution with L/S 15 tubing:
- 1.7 ml
- 1.7 ml
- Volume per revolution with L/S 24 tubing:
- 2.8 ml
- 2.8 ml
- Volume per revolution with L/S 35 tubing:
- 3.8 ml
- 3.8 ml
- Volume per revolution with L/S 36 tubing:
- 4.8 ml
- 4.8 ml
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Mount and stack heads without tools or hardware.
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Flow range 1.7 to 2900 ml/min—flow rate depends on drive rpm and tubing size
- Twist-lock mounting feature lets you mount and stack heads in seconds
- Included mounting plate adapts Easy-Load® 3 to L/S drives — locking tab secures pump head during operation in either direction
- Same side tubing entry/exit permits easy integration into space-limited applications — mount and operate pump head in any of four positions—depending on drive
- Suitable for use with Masterflex® L/S® High-Performance Precision tubing
The design of the Easy-Load® 3 features an automatic retention mechanism that makes loading and unloading tubing easier than ever. The spring-loaded occlusion lever opens the occlusion bed and simultaneously retracts the tubing retainers so that tubing slips right in. Close the lever and start the pump — the retainers automatically grip and hold the tubing securely in place. The occlusion bed applies optimal occlusion force and the wide occlusion angle prevents fluid backflow up to the rated pressure of the tubing.
Compatible with high-performance precision pump tubing accepting all four tubing sizes — L/S® 15, L/S® 24, L/S® 35, and L/S® 36.
Delivery: Includes mounting plate/adapter kit for L/S® pump drives.
- Maximum Flow Rate:2900 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Easy-Load® 3 Head for High-Performance Tubing, SS
- Height:121 mm (4.75")
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 15, L/S 24, L/S 35, L/S 36
- Volume per revolution with L/S 15 tubing:1.7 ml
- Volume per revolution with L/S 24 tubing:2.8 ml
- Volume per revolution with L/S 35 tubing:3.8 ml
- Volume per revolution with L/S 36 tubing:4.8 ml
- Warranty:2 years
- Cat. no.:MFLX77800-62
- Rollers:3
- Rotor Material:Stainless steel
- Length:78 mm (3.125")
- Width:88 mm (3.45")
- Housing Material:PP
Customers Who Bought This Also Bought