Masterflex® L/S® Tube Set, PTFE, 4 mm ID x 6 mm OD; Set of Two
Catalog #: MFLX77390-60
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77390-60
- MFLX77390-50
- Length per pack:
- 0.38 m (1.25 ft.)
- 0.38 m (1.25 ft.)
- Max. pressure:
- 6.9 bar (100 psi)
- 6.9 bar (100 psi)
- Min. temperature:
- –240 °C (–400 °F)
- –240 °C (–400 °F)
- Max. temperature:
- 260 °C (500 °F)
- 260 °C (500 °F)
- Min. temperature (dynamic):
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. temperature (dynamic):
- 150 °C (302 °F)
- 150 °C (302 °F)
- Pump series:
- L/S
- L/S
- Regulatory approvals:
- ADCF;Non-DEHP;RoHS;USP
- ADCF;Non-DEHP;RoHS;USP
- Sterilisation:
- Ethylene Oxide
- Ethylene Oxide
- Sterilisation method autoclave:
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- Currently Viewing
Specifications
About this item
Excellent chemical resistance and chemically inert.
- Tubing Size: 4 mm int.Ø
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
This is one set consisting of two pieces.
For use with Masterflex® L/S® PTFE Tubing Pump Head
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:65 ml/min
- Max. pressure:6.9 bar (100 psi)
- Max. temperature:260 °C (500 °F)
- Pump series:L/S
- Tubing ext.Ø:6 mm (0,23")
- Tubing I.D.:4.00 mm (0.157")
- Tubing Material:PTFE
- Description:PTFE-tubing sets, 4mm ID, 6mm OD, set of two.
- Length per pack:0.38 m (1.25 ft.)
- Max. temperature (dynamic):150 °C (302 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:ADCF;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–240 °C (–400 °F)
- Sterilisation:Ethylene Oxide
Customers Who Bought This Also Bought