Masterflex® L/S® Miniflex® Pump Head, 3-Roller, Single-Channel
Catalog #: MFLX77220-20
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77220-20
- MFLX77220-30
- Model:
- 77220-20
- 77220-30
- Gear ratio:
- 1:1
- 1:1
- Max. flow rate per channel:
- 381 ml/min
- 184 ml/min
- Min. flow rate per channel:
- 0.005 ml/min
- 0.005 ml/min
- No. of channels:
- 1
- 2
- Occlusion:
- Fixed
- Fixed
- Open-head sensor:
- Yes
- Yes
- Optimum RPM range:
- 0.1 - 300 rpm
- 0.1 - 300 rpm
- Pump series:
- L/S
- L/S
- Tubing retention:
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 13, L/S 14, L/S 16, L/S 25
- L/S® 13, L/S 14, L/S 16
- Volume per revolution with L/S 13 tubing:
- 0.04 ml
- 0.04 ml
- Volume per revolution with L/S 14 tubing:
- 0.14 ml
- 0.14 ml
- Volume per revolution with L/S 16 tubing:
- 0.5 ml
- 0.5 ml
- Volume per revolution with L/S 25 tubing:
- 1.1 ml
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Pump head accepts continuous lengths of tubing for clean flow paths.
- Flow range of 1.8 to 220 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Pump head accepts continuous lengths of tubing for clean flow paths
- Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
- Automatic tubing retention makes tube loading quick and easy
- Suitable for use with Masterflex® L/S® Digital Miniflex® Pump Systems
The Masterflex® Miniflex® pump heads feature a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life. A compact overall size envelope makes these heads ideal for OEM applications and integration into fluid systems and machinery.
- No. of channels:1
- Pump series:L/S
- Description:L/S Single-Channel Miniflex Pump Head, for 07525-series Pumps
- Height:76 mm (3")
- Model:77220-20
- Gear ratio:1:1
- Max. flow rate per channel:381 ml/min
- Min. flow rate per channel:0.005 ml/min
- Occlusion:Fixed
- Open-head sensor:Yes
- Optimum RPM range:0.1 - 300 rpm
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:0.04 ml
- Volume per revolution with L/S 14 tubing:0.14 ml
- Volume per revolution with L/S 16 tubing:0.5 ml
- Volume per revolution with L/S 25 tubing:1.1 ml
- Warranty:1 year
- Cat. no.:MFLX77220-20
- Rollers:3 (thermoplastic polyester)
- Rotor Material:Stainless steel and aluminum
- Length:70 mm (2.75")
- Width:64 mm (2.5")
- Housing Material:Polyarylamide (PARA)
Customers Who Bought This Also Bought