Masterflex® L/S® Easy-Load® II Pump Head with 2-Channels for Precision Pump Tubing, PPS Housing, CRS Rotor
Catalog #: MFLX77202-50
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77202-50
- MFLX77202-60
- Gear ratio:
- 1:1
- 1:1
- Max. flow rate per channel:
- 1000 ml/min
- 1000 ml/min
- Min. flow rate per channel:
- 0.0012 ml/min
- 0.0012 ml/min
- No. of channels:
- 2
- 2
- Occlusion:
- Fixed
- Fixed
- Open-head sensor:
- No
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- Suction lift:
- 8.8 m (29 ft.)
- 8.8 m (29 ft.)
- Tubing retention:
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 13, L/S 14, L/S 16, L/S 25
- L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:
- 0.06 ml
- 0.06 ml
- Volume per revolution with L/S 14 tubing:
- 0.21 ml
- 0.21 ml
- Volume per revolution with L/S 16 tubing:
- 0.8 ml
- 0.8 ml
- Volume per revolution with L/S 25 tubing:
- 1.7 ml
- 1.7 ml
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
No need to stack heads—get two channels in one head.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
- Compact design for efficient use of space
- Suitable for use with L/S® Precision pump tubing sizes
The two-channel pump head lets you pump two synchronous flow channels, proper retention requires the use of the same size tubing in each channel. These pump heads accept the four L/S® precision tubing sizes L/S® 13, L/S® 14, L/S® 16, and L/S® 25. Achieve flow rates of 0.06 to 1000 ml/min—flow rate depends on drive rpm and tubing size.
Delivery: Includes mounting hardware.
- Maximum Flow Rate:2000 ml/min
- No. of channels:2
- Pump series:L/S
- Description:L/S two-channel Easy-Load II pump head, CRS rotor.
- Height:121 mm (4.75")
- Gear ratio:1:1
- Max. flow rate per channel:1000 ml/min
- Min. flow rate per channel:0.0012 ml/min
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.8 m (29 ft.)
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:0.06 ml
- Volume per revolution with L/S 14 tubing:0.21 ml
- Volume per revolution with L/S 16 tubing:0.8 ml
- Volume per revolution with L/S 25 tubing:1.7 ml
- Warranty:2 years
- Cat. no.:MFLX77202-50
- Rollers:4 (cold-rolled steel)
- Rotor Material:Cold-rolled steel
- Length:82 mm (3.25")
- Width:127 mm (5")
- Housing Material:PPS
Customers Who Bought This Also Bought