Sanitary 3A Centrifugal Pump, 148 GPM, 3 HP, Stainless Steel Motor, 3600 RPM
Catalog #: MFLX76720-20
Supplier: BPH PUMP & EQUIPMENT INC
Specifications
See all product configurations- Catalog No:
- MFLX76720-20
- MFLX76720-40
- MFLX76720-05
- 3A sanitary regulatory approval:
- Yes
- Yes
- Yes
- Duty cycle continuous:
- Yes
- Yes
- Inlet connection:
- 1.5" Tri-Clamp®
- 2" Tri-Clamp®
- 1.5" Tri-Clamp®
- Max. pressure:
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Motor hp:
- 3
- 5
- 1/2
- Outlet connection:
- 1.5" Tri-Clamp®
- 1.5" Tri-Clamp®
- 1.5" Tri-Clamp®
- Wetted materials:
- 316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- 316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- 316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Clean-in-place (CIP) 3A sanitary transfer pump.
- 316L stainless steel liquid end construction
- Washdown motors available in stainless steel
- Stainless steel adapters are standard
- Ideal for RO water and pharmaceutical manufacturing
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
Delivery: Includes conduit box for hardwiring.
- Maximum Flow Rate:560 L/min (148 gal./min)
- Max. pressure:8.6 bar (125 psi)
- Description:Sanitary 3A Centrifugal Pump, 148 gal./min, 3 HP, Stainless Steel Motor, 3600 RPM
- Height:203 mm
- Power:208 - 230/ 460 VAC; 60 Hz; 9.6-9.6/4.8 A
- Wetted materials:316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
- 3A sanitary regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:1.5" Tri-Clamp®
- Motor hp:3
- Outlet connection:1.5" Tri-Clamp®
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
- Cat. no.:MFLX76720-20
- Max. Head:22.3 m (73 ft.)
- Max. Motor RPM:3600 rpm
- Length:59.5 cm
- Width:25.7 cm
Customers Who Bought This Also Bought