Masterflex® Chemical Feed Solenoid Diaphragm Pump, Single-Head, 92 mL/min; 115 VAC
Catalog #: MFLX76302-20
Supplier: VWR International
Specifications
See all product configurations- Model:
- 76302-20
- 76302-30
- 76302-15
- 76302-25
- 76302-35
- 76302-10
- CE regulatory approval:
- Yes
- Yes
- Yes
- Duty cycle intermittent:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- Max. pressure:
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- 125 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Outlet connection:
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- 3/8" OD tubing
- Suction lift, wet:
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- 1524 mm of H₂O (60" H₂O)
- Wetted materials:
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Economical, chemically-compatible diaphragm metering pumps.
- Flow ranges from 22 to 180 ml/min
- Overload-protected, fan-cooled, shaded-pole gear motor (1/35 hp) is permanently lubricated
- Sealed VALOX® housing resists harsh weather conditions
- Low strokes/minute rate increases diaphragm
These pumps easily prime over long distances. Low strokes/minute rate increases diaphragm life. Sealed Valox® housing resists harsh weather conditions.
Delivery: Includes foot valve/strainer, polypropylene antisiphon valve, vinyl inlet and polyethylene outlet tubing, mounting hardware, and 6-ft, three-wire cord and plug.
- Maximum Flow Rate:92 ml/min (60 strokes/min)
- Max. pressure:125 psi
- Description:Chemical Feed Solenoid Diaphragm Pump; 92 ml/min, 115 VAC
- Height:22.9 cm (9")
- Model:76302-20
- Power:115 VAC; 60 Hz; 0.25 A
- Wetted materials:Ceramic, HASTELLOY® C, polypropylene, PVDF, TFE-coated EP, Viton®
- Duty cycle intermittent:Yes
- Inlet connection:3/8" OD tubing
- Outlet connection:3/8" OD tubing
- Suction lift, wet:1524 mm of H₂O (60" H₂O)
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. no.:MFLX76302-20
- Length:12.7 cm (5")
- Width:15.2 cm (6")
Customers Who Bought This Also Bought