Masterflex® Syringe Pump, Six-Channel; 115 VAC 60 Hz
Catalog #: MFLX75900-50
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX75900-50
- MFLX75900-55
- Accuracy:
- ±1%
- ±1%
- Linear force:
- 100 lbs.
- 100 lbs.
- Reproducibility:
- ±1%
- ±1%
- Syringe size accepted:
- 60 ml
- 60 ml
- Warranty:
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Six-channel pump can both withdraw and infuse.
- Flow rates up to 22.3 ml/min per syringe
- Network up to 100 pumps from a single communications port on a computer
- Economical pump can both withdraw and infuse
- Pumps are capable of holding 41 commands, do unlimited repetitions and unlimited runtime
- Built-i
Programming commands allow dispensing of a specified amount, automatic rates changes, direction changes, programmed pauses, external or user input, and sending or receive signals from other equipment. Non-volatile memory restores all setup parameters and
- Accuracy:±1%
- Description:Six Channel Syringe Pump, 115 VAC
- Height:12.06 cm (4.75")
- Power:120 VAC
- Linear force:100 lbs.
- Syringe size accepted:60 ml
- Reproducibility:±1%
- Warranty:2 years
- Cat. no.:MFLX75900-50
- Max. Flow Rate Per Syringe:22.3 ml/min
- No. of Syringes:6
- Length:38.73 cm (15.25")
- Width:266.7 mm (10.5")
Customers Who Bought This Also Bought