Abaque HDN20 Replacement Hose, Buna-N with FDA-Approved Liner, 0.79" ID×1.46" OD; 29.72" L
Catalog #: MFLX75810-34
Supplier: NEPTUNE MIXER CO
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX75810-34
- MFLX75810-66
- MFLX75810-45
- Clarity:
- Opaque
- Opaque
- Opaque
- Length per pack:
- 0.755 m (2.47 ft.)
- 1.82 m (5.97 ft.)
- 1.25 m (4.1 ft.)
- Max. pressure:
- 16 bar (235 psi)
- 16 bar (235 psi)
- 16 bar (235 psi)
- Max. temperature:
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- Working pressure:
- 235 psi
- 235 psi
- 235 psi
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
For hygienic applications (FDA approved).
- All listed hoses in this ad are made from Buna-N (FDA liner).
- The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.
The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Neptune engineers hoses the are manufactured from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.
- Length:0.755 m
- Max. pressure:16 bar (235 psi)
- Max. temperature:80 °C (175 °F)
- Tubing ext.Ø:37 mm (1.46")
- Tubing I.D.:20.00 mm (0.787")
- Tubing Material:Buna-N
- Color:Black
- Description:Replacement Hose. Buna-N with FDA-Approved Liner. Blue Sticker. 0.79" ID x 1.46" OD; 29.72" L
- Length per pack:0.755 m (2.47 ft.)
- Regulatory approvals:FDA
- Warranty:1 year
- Working pressure:235 psi
- Clarity:Opaque
- Cat. no.:MFLX75810-34
Customers Who Bought This Also Bought