Abaque HDN20 Replacement Hose, Natural Rubber, 0.79" ID×1.46" OD; 29.72" L
Catalog #: MFLX75810-32
Supplier: NEPTUNE MIXER CO
CE Compliant
Specifications
See all product configurations- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 0.755 m (2.47 ft.)
- 1.82 m (5.97 ft.)
- 1.25 m (4.1 ft.)
- 1.25 m (4.1 ft.)
- 3.275 m (10.74 ft.)
- 0.51 m (1.67 ft.)
- Max. pressure:
- 16 bar (235 psi)
- 16 bar (235 psi)
- 16 bar (235 psi)
- 16 bar (235 psi)
- 16 bar (235 psi)
- 16 bar (235 psi)
- Max. temperature:
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- Working pressure:
- 235 psi
- 235 psi
- 235 psi
- 235 psi
- 235 psi
- 235 psi
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Highly resilient with excellent abrasion resistance and strength.
- All listed hoses in this ad are made from Natural Rubber.
- The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.
The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Abaque engineers / manufactures their hoses from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.
Ideal for applications where the following properties are needed:
Highly resilient, excellent abrasion resistance, the most common hose in peristaltic markets. Generally resistant with lightly corrosive chemical applications, abrasive slurries, etc.
- Length:0.755 m
- Max. pressure:16 bar (235 psi)
- Max. temperature:80 °C (175 °F)
- Tubing ext.Ø:37 mm (1.46")
- Tubing I.D.:20.00 mm (0.787")
- Tubing Material:Natural rubber
- Color:Black
- Description:Replacement Hose. Natural Rubber. White Sticker. 0.79" ID x 1.46" OD; 29.72" L
- Length per pack:0.755 m (2.47 ft.)
- Warranty:1 year
- Working pressure:235 psi
- Clarity:Opaque
- Cat. no.:MFLX75810-32
Customers Who Bought This Also Bought