Masterflex® Open Impeller Centrifugal Pump, 230 GPM/53 ft, 304 SS; 230/460V
Catalog #: MFLX75506-09
Supplier: VWR International
CE Compliant
IP55 washdown
Specifications
See all product configurations- Catalog No:
- MFLX75506-09
- MFLX75506-07
- MFLX75506-05
- Model:
- 75506-09
- 75506-07
- 75506-05
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Inlet connection:
- 2.5 NPT(F)
- 2 NPT(F)
- 2 NPT(F)
- Max. pressure:
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Motor type:
- TEFC
- TEFC
- TEFC
- Motor hp:
- 3
- 2
- 1-1/2
- Outlet connection:
- 2 NPT(F)
- 2 NPT(F)
- 2 NPT(F)
- Wetted materials:
- 304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- 304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- 304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Suitable for suspended solids.
- Maximum flow rate 230 GPM
- Maximum feet of head 53 ft
- Operates on 230/460 VAC
- Close-coupled design offers smallest possible footprint to save space
- Back-pullout construction allows for servicing of pump without disturbing inlet and outlet piping
- Top centerline discharge ensures self-venting of entrapped gases
Typical applications include food process, cooling systems, beverage processing and pharmaceutical services. The open impeller design means the pump can easily handle suspended solids up to a 3/4" spherical shape. Pumps are non-overloading and rated for continuous duty throughout entire operating range for reliable performance and long life.
Delivery: Includes conduit box for hard-wiring.
- Maximum Flow Rate:870.6 L/min (230 gal./min)
- Max. pressure:8.6 bar (125 psi)
- Description:304 SS Open-Impeller Centrifugal Pump; 230 gal./min/53 ft, 230/460V
- Height:25.4 cm (10")
- Model:75506-09
- Power:230/460 VAC; 60 Hz; 8.10 A; 3 phase
- Wetted materials:304 SS casing/volute, casing cover, impeller; nitrile O-ring; carbon/ceramic/nitrile mechanical seal
- Duty cycle continuous:Yes
- Inlet connection:2.5 NPT(F)
- Motor hp:3
- Outlet connection:2 NPT(F)
- Motor type:TEFC
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. no.:MFLX75506-09
- Max. Head:16.2 m (53 ft.)
- Max. Motor RPM:3450 rpm
- Length:36.5 cm (14.375")
- Width:18.1 cm (7.125")
Customers Who Bought This Also Bought