ITT Jabsco Sanitary Wash-Down Rotary Lobe Pump, 13 GPM, 115VAC, Single-phase
Catalog #: MFLX75201-00
Supplier: BPH PUMP & EQUIPMENT INC
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX75201-00
- MFLX75201-10
- 3A sanitary regulatory approval:
- Yes
- Yes
- Duty cycle continuous:
- Yes
- Yes
- Inlet connection:
- 3/4" Tri-Clamp®
- 1" Tri-Clamp®
- Max. temperature:
- 140 °C (284 °F)
- 140 °C (284 °F)
- Max. viscosity:
- 10000 cP
- 10000 cP
- Motor type:
- WSDN
- WSDN
- Motor hp:
- 1
- 2
- Outlet connection:
- 3/4" Tri-Clamp®
- 1" Tri-Clamp®
- Run dry:
- No
- No
- Warranty:
- 2 years
- 2 years
- Wetted materials:
- 316 Stainless Steel, Carbon, Nitrile
- 316 Stainless Steel, Carbon, Nitrile
- Currently Viewing
Specifications
About this item
Low maintenance rotary lobe pumps conform to 3A sanitary standards.
- Front mounted shaft seals are fully accessible from the front of the pump for easy replacement without disturbing piping in the process line.
- Bi-wing rotors require no timing adjustments and provide a high volumetric efficiency.
- Rugged design incorporates heavy-duty shafts for high-pressure capability.
Pumps are approved to EHEDG (European Hygienic Equipment Design Group) and CIP/SIP standards. Remove pump casing for quick maintenance and cleaning. Reduced noise and cavitation provide for a safe and comfortable working environment. Risk of particles being shed into fluid stream is reduced with noncontacting rotors.
Mount pump heads either vertically or horizontally (must be mentioned at time of order which orientation is needed).
Pumps include NEMA 4 wash-down motors and NEMA 4 wash-down variable-speed controllers. Variable-speed operation is digital and via a keypad mounted to the pump.
Delivery: Includes hard-wired conduit box.
- Maximum Flow Rate:49.2 L/min (13 gal./min)
- Max. viscosity:10000 cP
- Description:Sanitary Wash-Down Rotary Lobe Pump, 13 gal./min, 115VAC, Single-phase
- Height:40.64 cm
- Power:115 VAC; 8.5 A; 1 phase
- Max. Motor RPM:1750 rpm
- Length:58.42 cm
- Width:27.94 cm
- Wetted materials:316 Stainless Steel, Carbon, Nitrile
- 3A sanitary regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:3/4" Tri-Clamp®
- Motor hp:1
- Outlet connection:3/4" Tri-Clamp®
- Run dry:No
- Motor type:WSDN
- Max. temperature:140 °C (284 °F)
- Warranty:2 years
Customers Who Bought This Also Bought