Warren Rupp DA051PPTNS00 Surge Dampeners, 0.5" NPTF, PP Body, PTFE Diaphragm
Catalog #: MFLX75008-00
Supplier: WARREN RUPP
Specifications
See all product configurations- Catalog No:
- MFLX75008-00
- MFLX75008-30
- MFLX75008-20
- Inlet connection:
- 0.5 NPT(F)
- 1" Tri-Clamp®
- 1" Tri-Clamp®
- Outlet connection:
- 0.5 NPT(F)
- 1" Tri-Clamp®
- 1" Tri-Clamp®
- Wetted materials:
- Polypropylene, PTFE
- Aluminum, PTFE
- Polypropylene, PTFE
- Warranty:
- 5 years
- 5 years
- 5 years
- Currently Viewing
Specifications
About this item
Minimize pulsation of positive displacement pumps.
- Less vibration and noise
- Simple installation
- Variety of materials of construction to meet the system conditions
These Warren Rupp surge suppressors and dampeners are ideal for use to minimize pulsation while pumping with your positive displacement pump. Choose from a wide range of materials based on the chemical compatibility required.
- Description:Surge Dampeners. 0.5" NPTF. PP Body. PTFE Diaphragm
- Wetted materials:Polypropylene, PTFE
- Inlet connection:0.5 NPT(F)
- Outlet connection:0.5 NPT(F)
- Warranty:5 years
- Cat. no.:MFLX75008-00
Customers Who Bought This Also Bought